Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ASR Series
ASR0214
Blackburn, a T & B Brand Terminals, ASR Series
SPLICE REDUCER SLD BARRIER 14-2
This item cannot be canceled or returned
Description
SPLICE REDUCER SLD BARRIER 14-2
- Dual Rated Mechanical Connectors
- Splicer Reducer
- Solid Barrier Wire Strap
Specifications
Specifications
| Manufacturer Part Number |
ASR0214 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ASR |
| Family Series |
Blackburn, a T & B Brand Terminals, ASR Series |
| Description |
Type ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 2 Str., Min 14 AWG |
| Wire Size Range |
14-2 AWG |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
ASR0214
Blackburn, a T & B Brand Terminals, ASR Series