ASR3034F
Appleton Plugs & Receptacles, ASR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASR3034F Appleton Plugs & Receptacles, ASR Series, ASR 30A FUSED INTERLOCK

MFG Item Number
ASR3034F

ASR3034F Appleton Plugs & Receptacles, ASR Series, ASR 30A FUSED INTERLOCK

MFG Item Number
ASR3034F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ASR Series
Item #
ASR3034F
ASR 30A FUSED INTERLOCK

ASR Series Information

ASR Nonmetallic Interlocked Receptacles prevent electrical arcing when used with fixed or portable heavy duty equipment. Available in 30 and 60 Amp designs, they feature an ON/OFF switch and an enclosed mechanical interlock that prevents plug removal under load. Fused and non‑fused models are available, with both designs featuring self‑cleaning contacts and a seamless silicone gasket that minimize the need for maintenance. They are ideal for use in damp and corrosive environments.

Specifications

Specifications
Manufacturer Part Number ASR3034F
Manufacturer Appleton
Product Series ASR
Family Series Appleton Plugs & Receptacles, ASR Series
Description Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC, Current Rating 30 Ampere, Number of Poles 4, Number of Wires 3, Fuse Provision Fusible, Class R,
Connection Type Receptacle
Connection Description Fusible
Current Rating 30 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Protection Rating IP66
NEMA Rating NEMA 12, NEMA 4X
Approvals UL
Comments With Enclosed Disconnect Switch, 3 poles and 1 ground wire
Net Weight 8 lbs
Gross Weight 8 lbs