Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, ASR Series
ASR3506
Blackburn, a T & B Brand Terminals, ASR Series
SPLICE REDUCER SLD BARRIER 6STR-350
This item cannot be canceled or returned
Description
SPLICE REDUCER SLD BARRIER 6STR-350
- Dual Rated Mechanical Connectors
- Splicer Reducer
- Solid Barrier Wire Strap
Specifications
Specifications
| Manufacturer Part Number |
ASR3506 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ASR |
| Family Series |
Blackburn, a T & B Brand Terminals, ASR Series |
| Description |
ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 350 kcmil, Min 6 Str, Dual Rated |
| Wire Size Range |
6 AWG-350 kcmil |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
ASR3506
Blackburn, a T & B Brand Terminals, ASR Series