Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Power Distribution Blocks, ASRB Series
ASRB-11-2-2
Penn Union Power Distribution Blocks, ASRB Series
Aluminum Splicer/Reducer Block
This item cannot be canceled or returned
Description
Power Distribution Blocks, ASRB Series
Aluminum Splicer/Reducer Block
- Tongue and Groove Design Enables Blocks to be Easily Assembled
- All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
- Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks
Specifications
Specifications
| Manufacturer Part Number |
ASRB1122 |
| Manufacturer |
Penn Union |
| Product Series |
ASRB |
| Family Series |
Penn Union Power Distribution Blocks, ASRB Series |
| Description |
Aluminum Splicer/Reducer Block |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
115 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2 AWG |
| Output Wire Range |
14-2 AWG |
| Cover Included |
No |
| Composition |
Glass-Fill Polyester |
| Color |
Black |
| Approvals |
CSA, UR |
| Comments |
Cover APDB-CS available as accessory |
| Net Weight |
0.352 lbs |
| Gross Weight |
0.352 lbs |
ASRB-11-2-2
Penn Union Power Distribution Blocks, ASRB Series