Series Information
| Manufacturer Part Number | AST15-5-C100 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit AST15-5-C100 Aerial Support Ties with integral 1/2” 12.7mm spacer for support strands are designed to keep equipment and cable clear of pole hardware. These ties and spacers together reduce inventory costs and allows for faster installation. They |
| Length | 6.9 " |
| Nominal Length | 7 " |
| Thickness | 0.45 " |
| Tensile Strength (lb) | 75 lbs |
| Type | Aerial Support |
| Width | 1.16 " |
| Material | Polypropylene |
| Environment | Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Heat Stabilized | Yes |
| Net Weight | 1.57 lbs |
| Gross Weight | 1.57 lbs |