Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AST225
Motor, 2.25 HP, 3600 RPM, 56J
This item cannot be canceled or returned
Description
Motor, 2.25 HP, 3600 RPM, 56J
Specifications
Specifications
| Manufacturer Part Number |
AST225 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 2.25 HP, 3600 RPM, 56J |
| Type |
Pool and Spa |
| Horsepower |
2-1/4 hp |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |