Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AST35/15BP
UL489 MCB FEEDER TERMINAL
MFG Item Number
AST35/15BP
Description
UL489 MCB FEEDER TERMINAL
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
AST35/15BP |
| Description |
Feeder Terminal, UL489 |
| Accessory Type |
Terminal |
| Current Rating |
80 A |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.77 lbs |
AST35/15BP
ABB Circuit Breakers