Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AST50/15
MCB TERM 1/0 ST S200/S200P
This item cannot be canceled or returned
Description
MCB TERM 1/0 ST S200/S200P
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
AST50/15 |
| Description |
Circuit Breaker Term 1/0 St S200/S200P |
| Accessory Type |
Circuit Breaker |
| Net Weight |
0.05 lbs |
| Gross Weight |
2.54 lbs |
AST50/15
ABB Circuit Breakers