Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Sensors, AST Series
ASTC0000
Red Lion Sensors, AST Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ASTC0000 |
| Manufacturer |
Red Lion |
| Product Series |
AST |
| Family Series |
Red Lion Sensors, AST Series |
| Description |
AMPLIFIER |
| Type of Circuit |
NPN |
| Output Voltage |
30 VDC |
| Material |
Stainless Steel |
| Mounting |
Bracket |
| Operating Temperature |
-99-200 °F |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.855 lbs |
ASTC0000
Red Lion Sensors, AST Series