Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW2100 IDEC Switches, TW Series, Selector Switch Operator, 2-POS
ASW2100 IDEC Switches, TW Series, Selector Switch Operator, 2-POS
This item cannot be canceled or returned
Description
Selector Switch Operator, 2-POS
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASW2100
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Selector Switch Operator, 2-POS L/(R), Knob Operator, 22mm Mounting, Non-Illuminated
Type
Selector Switch
Approvals
CCC, CE, CSA, UL
Net Weight
0.075 lbs
Gross Weight
0.09 lbs
ASW2100
IDEC Switches, TW Series