Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW21K00 IDEC Switches, TW Series, Key Switch Operator
ASW21K00 IDEC Switches, TW Series, Key Switch Operator
This item cannot be canceled or returned
Description
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASW21K00
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Key Switch Operator
Type
Key Switch Operator
Net Weight
0.145 lbs
Gross Weight
0.19 lbs
ASW21K00
IDEC Switches, TW Series