Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW21K02-104
SEL/SWITCH 22MM 2POS KEY SPRG RET
MFG Item Number
ASW21K02-104
This item cannot be canceled or returned
Description
SEL/SWITCH 22MM 2POS KEY SPRG RET
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASW21K02-104
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SEL/SWITCH 22MM 2POS KEY SPRG RET RT 2NC
Illuminated
No
Number of Positions
2
Mounting
22 mm
Selector Function
Spring Return From Right
Operator Type
Key
Contacts
2NC
Bezel
Plastic Round
Terminal Type
Q.C., Solder
NEMA Rating
NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP65
Net Weight
0.2183 lbs
Gross Weight
0.2183 lbs
ASW21K02-104
IDEC Switches, TW Series