Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW21L20-R

IDEC Switches

ASW21L20-R

IDEC Switches
TW SEL SW W/RED LEV
MFG Item Number
ASW21L20-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASW21L20-R
TW SEL SW W/RED LEV

Series Information

Specifications

Specifications
Manufacturer Part Number ASW21L20-R
Manufacturer IDEC
Family Series IDEC Switches
Description TW SEL SW W/RED LEV
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Momentary Spring Return From Right
Operator Type Lever
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operator Color Black, Red, Silver
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CCC, CE, CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs