Series Information
| Manufacturer Part Number | ASW240 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | TW 2POS MAINTND KNOB SW |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 4NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Operator Color | Black |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |