Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW2K10 IDEC Switches, TW Series, SELECTOR SWITCH, 2-POS MAINT, 1NO
ASW2K10 IDEC Switches, TW Series, SELECTOR SWITCH, 2-POS MAINT, 1NO
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS MAINT, 1NO
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASW2K10
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 2-POS MAINT, 1NO NON-ILL, 22mm MOUNTING, KEY OPER 1NO CONTACT BLOCK, 2 KEYS INCLUDED
Illuminated
No
Number of Positions
2
Mounting
22 mm
Selector Function
Maintained
Operator Type
Key
Contacts
1NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Operator Color
Gray
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 5
Protection Rating
IP54
Comments
Exposed Screw
Net Weight
0.2028 lbs
Gross Weight
0.2028 lbs
ASW2K10
IDEC Switches, TW Series