ASW2K11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASW2K11 IDEC Switches, TW Series, Selector Switch, 2-Pos Maint, 1&1,
MFG Item Number
ASW2K11

ASW2K11 IDEC Switches, TW Series, Selector Switch, 2-Pos Maint, 1&1,

MFG Item Number
ASW2K11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW2K11
Selector Switch, 2-Pos Maint, 1&1,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASW2K11
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch, 2-Pos Maint, 1&1, Non-Ill, 22mm Mounting, Key Oper, Inclft.s 1NO & 1NC Contacts, (2) Keys
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operator Color Gray
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 5
Protection Rating IP54
Comments Exposed Screw
Net Weight 0.195 lbs
Gross Weight 0.225 lbs
Alternatives
HW4K-2AF11
HW4K-2AF11
IDEC Switches, HW Series
ASW2K11-RL
ASW2K11-RL
IDEC Switches, TW Series