Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW2K11-W/AWR1

IDEC Switches

ASW2K11-W/AWR1

IDEC Switches
Selector Switch
MFG Item Number
ASW2K11-W/AWR1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ASW2K11-W/AWR1
Selector Switch

Series Information

Specifications

Specifications
Manufacturer Part Number ASW2K11-W/AWR1
Manufacturer IDEC
Family Series IDEC Switches
Description Selector Switch
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operator Color Black, Silver
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 5
Approvals CCC, CE, CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs