Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASW302N IDEC Switches, Selector Switch, 3-Pos Maint, 2NC,
ASW302N IDEC Switches, Selector Switch, 3-Pos Maint, 2NC,
This item cannot be canceled or returned
Description
Selector Switch, 3-Pos Maint, 2NC,
Specifications
Specifications
| Manufacturer Part Number |
ASW302N |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selector Switch, 3-Pos Maint, 2NC, Non-Ill, 22mm Mounting, Knob Oper, 2NC Contact Blocks, Fingersafe Terms |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |