ASW31K00-2-RL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW31K00-2-RL

IDEC Switches, TW Series

ASW31K00-2-RL

IDEC Switches, TW Series
OPERATOR SEL/SWITCH KNOB 22MM 3POS
MFG Item Number
ASW31K00-2-RL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW31K00-2-RL
OPERATOR SEL/SWITCH KNOB 22MM 3POS

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASW31K00-2-RL
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description OPERATOR SEL/SWITCH KNOB 22MM 3POS SPRG RET RT CAM2 REMOVE LF
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return From Right
Operator Type Key
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.108 lbs
Gross Weight 0.108 lbs