Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW32K04
Selector Switch, 3-Pos (L)/C/R, 4NC,
This item cannot be canceled or returned
Description
Selector Switch, 3-Pos (L)/C/R, 4NC,
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASW32K04
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Selector Switch, 3-Pos (L)/C/R, 4NC, Non-Ill, 22mm Mounting, Key Oper, 2 Keys Suppllied with Switch
Illuminated
No
Number of Positions
3
Mounting
22 mm
Selector Function
Spring Return From Left
Operator Type
Key
Contacts
4NC
Bezel
Plastic Round
Terminal Type
Screw
NEMA Rating
NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP65
Net Weight
0.2712 lbs
Gross Weight
0.2712 lbs
ASW32K04
IDEC Switches, TW Series