ASW3311-203

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASW3311-203 IDEC Switches, TW Series, SEL/SWITCH 22MM 3POS SPRG RET 2-WAY
MFG Item Number
ASW3311-203

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ASW3311-203 IDEC Switches, TW Series, SEL/SWITCH 22MM 3POS SPRG RET 2-WAY

MFG Item Number
ASW3311-203
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW3311-203
SEL/SWITCH 22MM 3POS SPRG RET 2-WAY

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASW3311-203
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description SEL/SWITCH 22MM 3POS SPRG RET 2-WAY 1NO1NC
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Momentary 2-Way Return-to-Center
Operator Type Knob
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operator Color Black
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Protection Rating IP65
Comments Please see literature for truth table. Exposed Screw
Net Weight 0.1345 lbs
Gross Weight 0.1345 lbs