ASW3K11-303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW3K11-303

IDEC Switches, TW Series

ASW3K11-303

IDEC Switches, TW Series
SEL/SWITCH 22MM 3POS KEY MAINT 1NONC
MFG Item Number
ASW3K11-303
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW3K11-303
SEL/SWITCH 22MM 3POS KEY MAINT 1NONC

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASW3K11-303
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description SEL/SWITCH 22MM 3POS KEY MAINT 1NONC
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO, 1NC
Bezel Plastic Round
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs