ASWPK86-IMP
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASWPK86-IMP

Integra Enclosures, Impact Series

ASWPK86-IMP

Integra Enclosures, Impact Series
Complete kit - Alum swing panel,
MFG Item Number
ASWPK86-IMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
ASWPK86-IMP
Complete kit - Alum swing panel,

Impact Series Information


Specifications

Specifications
Manufacturer Part Number ASWPK86-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Complete kit - Alum swing panel, hinged & rigid bracket, screws
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 8 "
Nominal Width 6 "
Net Weight 1 lb
Gross Weight 0.52 lbs