AT075-FL-050-S1
Apex Dynamics Gearboxes, AT-FL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT075-FL-050-S1 Apex Dynamics Gearboxes, AT-FL Series, AT Bevel Box Smooth output Shaft

MFG Item Number
AT075-FL-050-S1

AT075-FL-050-S1 Apex Dynamics Gearboxes, AT-FL Series, AT Bevel Box Smooth output Shaft

MFG Item Number
AT075-FL-050-S1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, AT-FL Series
Item #
AT075-FL-050-S1
AT Bevel Box Smooth output Shaft

AT-FL Series Information

Specifications

Specifications
Manufacturer Part Number AT075-FL-050-S1
Manufacturer Apex Dynamics
Product Series AT-FL
Family Series Apex Dynamics Gearboxes, AT-FL Series
Description AT Bevel Box Smooth output Shaft
Gearbox Type Spiral Bevel
Ratio 50:1
Nominal Torque 221.3 in-lbs
Output Shaft Type Double Shaft
Input Type Flange
Material Stainless Steel
Net Weight 10.5825 lbs
Gross Weight 13.44 lbs