Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Relays, ATN Series
AT11DN
Autonics Relays, ATN Series
Timer, Analog, 6-Mode, Multi-Range,
Description
Timer, Analog, 6-Mode, Multi-Range,
Timing Relay Realization of Wide Range of Power Supply Various output operation (6 modes) Multi time range (16 kinds of time range) Wide control time (0.05 sec to 100 hour) Timing relays with easy parameter adjustment. Available in different power ranges. Contains various time ranges and output operations. Has a wide control time. Useful in many industrial settings and can be programmed for specific needs.
Specifications
Specifications
Manufacturer Part Number
AT11DN
Manufacturer
Autonics
Product Series
ATN
Family Series
Autonics Relays, ATN Series
Description
Timer, Analog, 6-Mode, Multi-Range, DPDT(2c), 100-240VAC/24-240 VDC, 11-Pin, (socket reqft.d)
Operation
Power On Start, Signal On Start
Contacts
DPDT
Mounting
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Knob
Timing Range
0.05 s-100 Hrs
Max Time
100 Hrs
Nominal Coil Voltage
120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC
AC Voltage
100-240 VAC
DC Voltage
24-240 VDC
Termination
11 Pin
Approvals
CE, cURus
Net Weight
0.1869 lbs
Gross Weight
0.2913 lbs
AT11DN
Autonics Relays, ATN Series