Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
AT16/038/SFA/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
AF AT16/050/A/BLB 16MM 1/2NPT THRE
MFG Item Number
AT16/038/SFA/BLY
This item cannot be canceled or returned
Description
Fittings, Adaptalok ATS Series
AF AT16/050/A/BLB 16MM 1/2NPT THRE
Adaptalok ATS Series Information
Specifications
Specifications
| Manufacturer Part Number |
AT16/038/SFA/BLY |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Product Series |
Adaptalok ATS |
| Family Series |
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series |
| Description |
AF AT16/050/A/BLB 16MM 1/2NPT THRE |
| Conduit/Cable Type |
Non-Metallic Conduit |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Trade Size |
16 mm |
| Hub Size |
3/8 " |
| Hub Type |
Female Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
Yes |
| Approvals |
CE, CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
AT16/038/SFA/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series