AT16/050/SA/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT16/050/SA/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT050 IP66..69/NC16 COND BK/YW

MFG Item Number
AT16/050/SA/BLY

AT16/050/SA/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT050 IP66..69/NC16 COND BK/YW

MFG Item Number
AT16/050/SA/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok ATS Series
Item #
AT16/050/SA/BLY
SWV.NPT050 IP66..69/NC16 COND BK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT16/050/SA/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT16/050/SFA/BLY ATS16MM SWIVEL
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle Straight
Trade Size 16 mm
Hub Size 1/2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs