AT16/A/U/BLB
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT16/A/U/BLB Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC16 COND BK/BLU
MFG Item Number
AT16/A/U/BLB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AT16/A/U/BLB Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC16 COND BK/BLU

MFG Item Number
AT16/A/U/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Series
Item #
AT16/A/U/BLB
COUPLER - IP66.69/ NC16 COND BK/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT16/A/U/BLB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT16/A/U/BLY 16MM CPLR FTNG BL
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 16 mm
Composition Nylon
Approvals CE
Net Weight 0.05 lbs
Gross Weight 0.05 lbs