AT21/050/C90/GRY
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT21/050/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D NPT050 IP66.69/NC21 GRY/YW
MFG Item Number
AT21/050/C90/GRY

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AT21/050/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D NPT050 IP66.69/NC21 GRY/YW

MFG Item Number
AT21/050/C90/GRY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AT21/050/C90/GRY
ELBW.90D NPT050 IP66.69/NC21 GRY/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT21/050/C90/GRY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT21/050/CS90/BLB 21MM 90D ELBW
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs