AT21/050/S45/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT21/050/S45/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT050 45D IP66.69/ NC21 BLK/YW
MFG Item Number
AT21/050/S45/BLY

AT21/050/S45/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT050 45D IP66.69/ NC21 BLK/YW

MFG Item Number
AT21/050/S45/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok ATS Series
Item #
AT21/050/S45/BLY
SWV.NPT050 45D IP66.69/ NC21 BLK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT21/050/S45/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT21/050/SA/BLB 21MM SWVL NPT 1/
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 45 °
Trade Size 21 mm
Hub Size 1/2 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs