AT21/A/U/BLB
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT21/A/U/BLB

Adaptaflex, a Division of T&B Couplers

AT21/A/U/BLB

Adaptaflex, a Division of T&B Couplers
COUPLER - IP66.69/ NC21 COND BK/BLU
MFG Item Number
AT21/A/U/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Series
Item #
AT21/A/U/BLB
COUPLER - IP66.69/ NC21 COND BK/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT21/A/U/BLB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT21/A/U/BLY 21MM CPLR FTNG BL
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 21 mm
Composition Nylon
Approvals CE
Net Weight 0.08 lbs
Gross Weight 0.08 lbs