AT21/A/U/BLY
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT21/A/U/BLY Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC21 COND BLK/YW
MFG Item Number
AT21/A/U/BLY

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AT21/A/U/BLY Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC21 COND BLK/YW

MFG Item Number
AT21/A/U/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Series
Item #
AT21/A/U/BLY
COUPLER - IP66.69/ NC21 COND BLK/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT21/A/U/BLY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT21/FL/45/BLY ATS 45 ELBOW FLAN
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 21 mm
Composition Nylon
Approvals CE
Net Weight 0.08 lbs
Gross Weight 0.08 lbs