AT21/M20/SA/BLB
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT21/M20/SA/BLB Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M20 IP66..69/ NC21 COND BLK/BLU
MFG Item Number
AT21/M20/SA/BLB

AT21/M20/SA/BLB Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M20 IP66..69/ NC21 COND BLK/BLU

MFG Item Number
AT21/M20/SA/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok ATS Series
Item #
AT21/M20/SA/BLB
SWV.M20 IP66..69/ NC21 COND BLK/BLU

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT21/M20/SA/BLB
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT21/M20/SA/BLY 21MM SWVL M20 MA
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle Straight
Trade Size 21 mm
Hub Size M20
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs