Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AT210-FH-020 Apex Dynamics Gearboxes, AT-FH Series, GEARBOX 20:1
MFG Item Number
AT210-FH-020
AT210-FH-020 Apex Dynamics Gearboxes, AT-FH Series, GEARBOX 20:1
MFG Item Number
AT210-FH-020
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AT210-FH-020 |
| Manufacturer |
Apex Dynamics |
| Product Series |
AT-FH |
| Family Series |
Apex Dynamics Gearboxes, AT-FH Series |
| Description |
GEARBOX 20:1 |
| Gearbox Type |
Spiral Bevel |
| Ratio |
20:1 |
| Nominal Torque |
7,611.7 in-lbs |
| Output Shaft Type |
Hollow Shaft |
| Input Type |
Flange |
| Material |
Stainless Steel |
| Net Weight |
149.6938 lbs |
| Gross Weight |
149.6938 lbs |
AT210-FH-020
Apex Dynamics Gearboxes, AT-FH Series