Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 133190 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Valves |
| Description | Actuator, Electric, Float/Prop, 0-10 VDC/4-20mAdc, SR, 24 VAC, No Leads, Rotary, SPDT, TO, N1, Erie |
| Control Signal | Proportional 0-10 VDC, Proportional 4-20 mA |
| Fail-Safe Mode | Spring Return |
| Voltage | 24 VAC |
| Media Temperature | 35-125 °F |
| Manual Operation | Yes |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |