AT28/075/CS90/BLB
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT28/075/CS90/BLB Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT075 45D IP66.69/NC28 BK/BLU

MFG Item Number
AT28/075/CS90/BLB

AT28/075/CS90/BLB Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT075 45D IP66.69/NC28 BK/BLU

MFG Item Number
AT28/075/CS90/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok ATS Series
Item #
AT28/075/CS90/BLB
SWV.NPT075 45D IP66.69/NC28 BK/BLU

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT28/075/CS90/BLB
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT28/075/CS90/BLY ATS28MM C90 EL
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Trade Size 28 mm
Hub Size 3/4 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs