AT28/075/S45/GRB
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT28/075/S45/GRB

Adaptaflex, a Division of T&B Fittings

AT28/075/S45/GRB

Adaptaflex, a Division of T&B Fittings
SWV.NPT075 90D IP66.69/NC28 GRY/BLU
MFG Item Number
AT28/075/S45/GRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AT28/075/S45/GRB
SWV.NPT075 90D IP66.69/NC28 GRY/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT28/075/S45/GRB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT28/075/SA/BLY ATS28MM SWIVEL 3
Connection Type Snap-In
Angle 45 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs