AT28/A/U/BLB
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT28/A/U/BLB

Adaptaflex, a Division of T&B Couplers

AT28/A/U/BLB

Adaptaflex, a Division of T&B Couplers
COUPLER - IP66.69/ NC28 COND BK/BLU
MFG Item Number
AT28/A/U/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Series
Item #
AT28/A/U/BLB
COUPLER - IP66.69/ NC28 COND BK/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT28/A/U/BLB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT28/A/U/BLY 28MM CPLR FTNG BL
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 28 mm
Composition Nylon
Approvals CE
Net Weight 0.07 lbs
Gross Weight 0.07 lbs