AT28/M25/C90/GRY
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT28/M25/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D M25 IP66.69/NC28 GRY/YW
MFG Item Number
AT28/M25/C90/GRY

AT28/M25/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D M25 IP66.69/NC28 GRY/YW

MFG Item Number
AT28/M25/C90/GRY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AT28/M25/C90/GRY
ELBW.90D M25 IP66.69/NC28 GRY/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT28/M25/C90/GRY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT28/M25/CS90/BLB 28MM 90D ELBW
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs