Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 133192 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider HVAC Valves |
| Description | Elec, Float, Non-Spring Return, 24 VAC, No Leads, Rotary, NEMA 1, Erie PopTop |
| Control Signal | Floating |
| Fail-Safe Mode | Non-Spring Return |
| Voltage | 24 VAC |
| Media Temperature | 35-125 °F |
| Manual Operation | Yes |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.57 lbs |