AT34/100/CS90/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT34/100/CS90/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT100 90D IP66.69/ NC34 BLK/YW
MFG Item Number
AT34/100/CS90/BLY

AT34/100/CS90/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.NPT100 90D IP66.69/ NC34 BLK/YW

MFG Item Number
AT34/100/CS90/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok ATS Series
Item #
AT34/100/CS90/BLY
SWV.NPT100 90D IP66.69/ NC34 BLK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT34/100/CS90/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT34/100/S45/BLY ATS 34MM SWIVEL
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Trade Size 34 mm
Hub Size 1 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs