AT34/A/U/BLY
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT34/A/U/BLY

Adaptaflex, a Division of T&B Couplers

AT34/A/U/BLY

Adaptaflex, a Division of T&B Couplers
COUPLER - IP66.69/ NC34 COND BLK/YW
MFG Item Number
AT34/A/U/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Couplers, Series
Item #
AT34/A/U/BLY
COUPLER - IP66.69/ NC34 COND BLK/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT34/A/U/BLY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT34/M32/45/BLY ATS34MM M32 45 E
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 34 mm
Composition Nylon
Approvals CE
Net Weight 0.09 lbs
Gross Weight 0.09 lbs