AT4-48
Functional Devices Terminal Blocks, AT4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT4-48 Functional Devices Terminal Blocks, AT4 Series, Adaptrack DIN Rail Track 4 x 48 in.

MFG Item Number
AT4-48

AT4-48 Functional Devices Terminal Blocks, AT4 Series, Adaptrack DIN Rail Track 4 x 48 in.

MFG Item Number
AT4-48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, AT4 Series
Item #
AT4-48
Adaptrack DIN Rail Track 4 x 48 in.

AT4 Series Information


Specifications

Specifications
Manufacturer Part Number AT4-48
Manufacturer Functional Devices
Product Series AT4
Family Series Functional Devices Terminal Blocks, AT4 Series
Description Adaptrack DIN Rail Track 4 x 48 in.
Length 1.21 m
Perforated No
Width 101.6 mm
Height 19.3 mm
Approvals CE, UL
Net Weight 1.52 lbs
Gross Weight 1.52 lbs