AT42/125/C90/GRY
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT42/125/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D NPT125 IP66.69/NC42 GRY/YW
MFG Item Number
AT42/125/C90/GRY

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AT42/125/C90/GRY Adaptaflex, a Division of T&B Fittings, ELBW.90D NPT125 IP66.69/NC42 GRY/YW

MFG Item Number
AT42/125/C90/GRY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
AT42/125/C90/GRY
ELBW.90D NPT125 IP66.69/NC42 GRY/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT42/125/C90/GRY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT42/125/CS90/BLY ATS42MM SWIVEL
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.21 lbs
Gross Weight 0.21 lbs