AT42/125/S45/BLB
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT42/125/S45/BLB

Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

AT42/125/S45/BLB

Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
SWV.NPT125 45D IP66.69/NC42 BK/BLU
MFG Item Number
AT42/125/S45/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Adaptalok ATS Series
Item #
AT42/125/S45/BLB
SWV.NPT125 45D IP66.69/NC42 BK/BLU

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT42/125/S45/BLB
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT42/125/S45/BLY ATS42MM 45 ELBO
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 45 °
Trade Size 42 mm
Hub Size 1-1/4 "
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.48 lbs
Gross Weight 0.48 lbs