AT42/A/U/BLB
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT42/A/U/BLB Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC42 COND BK/BLU
MFG Item Number
AT42/A/U/BLB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AT42/A/U/BLB Adaptaflex, a Division of T&B Couplers, COUPLER - IP66.69/ NC42 COND BK/BLU

MFG Item Number
AT42/A/U/BLB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Couplers, Series
Item #
AT42/A/U/BLB
COUPLER - IP66.69/ NC42 COND BK/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT42/A/U/BLB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT42/A/U/BLY 42MM CPLR FTNG BL
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 42 mm
Composition Nylon
Approvals CE
Net Weight 0.17 lbs
Gross Weight 0.17 lbs