AT42/A/U/BLY
Adaptaflex, a Division of T&B Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT42/A/U/BLY

Adaptaflex, a Division of T&B Couplers

AT42/A/U/BLY

Adaptaflex, a Division of T&B Couplers
COUPLER - IP66.69/ NC42 COND BLK/YW
MFG Item Number
AT42/A/U/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Couplers, Series
Item #
AT42/A/U/BLY
COUPLER - IP66.69/ NC42 COND BLK/YW

Series Information

Specifications

Specifications
Manufacturer Part Number AT42/A/U/BLY
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Couplers
Description AF AT42/M40/45/BLY ATS42MM 45 ELBOW
Conduit Type Corrugated Non-Metallic Conduit
Connection Type Clip
Trade Size 42 mm
Composition Nylon
Approvals CE
Net Weight 0.16 lbs
Gross Weight 0.16 lbs