AT42/M40/S45/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AT42/M40/S45/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M40 45D IP66.69/ NC42 BLK/YW
MFG Item Number
AT42/M40/S45/BLY

AT42/M40/S45/BLY Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series, SWV.M40 45D IP66.69/ NC42 BLK/YW

MFG Item Number
AT42/M40/S45/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Adaptalok ATS Series
Item #
AT42/M40/S45/BLY
SWV.M40 45D IP66.69/ NC42 BLK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT42/M40/S45/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT42/M40/SA/BLB 42MM SWVL M40 MA
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 45 °
Trade Size 42 mm
Hub Size M40
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs