AT54/150/S45/GRB
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT54/150/S45/GRB

Adaptaflex, a Division of T&B Fittings

AT54/150/S45/GRB

Adaptaflex, a Division of T&B Fittings
SWV.NPT150 90D IP66.69/NC54 GRY/BLU
MFG Item Number
AT54/150/S45/GRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
AT54/150/S45/GRB
SWV.NPT150 90D IP66.69/NC54 GRY/BLU

Series Information

Specifications

Specifications
Manufacturer Part Number AT54/150/S45/GRB
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AT54/200/A/BLB ATS 54MM MALE 2NP
Connection Type Snap-In
Angle 45 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 1.03 lbs
Gross Weight 1.03 lbs