AT54/M50/SFA/BLY
Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AT54/M50/SFA/BLY

Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series

AT54/M50/SFA/BLY

Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
SWV.FEM.M50 IP66..69/ NC54 BLK/YW
MFG Item Number
AT54/M50/SFA/BLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Adaptalok ATS Series
Item #
AT54/M50/SFA/BLY
SWV.FEM.M50 IP66..69/ NC54 BLK/YW

Adaptalok ATS Series Information

Specifications

Specifications
Manufacturer Part Number AT54/M50/SFA/BLY
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok ATS
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok ATS Series
Description AF AT54/M50/SFAJ/BLY ATS 54MM SWIVE
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle Straight
Trade Size 54 mm
Hub Size M50
Hub Type Female Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.67 lbs
Gross Weight 0.67 lbs